Beli vernier height gauge di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. KENTA Vernier Height Gauge
    Mulai

    Rp9.999.900

    KENTA Vernier Height Gauge
    Deskripsi:
    Graduation 0.02mm/0.001inchCarbide tipped scriberStain chrome plated scaleAccuracy: ±0.03mm
  2. Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102
    Mulai

    Rp5.399.900

    Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102
    Deskripsi:
    The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Units: Metric
    • Range (mm): 0-300
    • Accuracy (mm): ±0.04
    • Graduation (mm): 0.02
    • Main Scale Adjustment (mm): 15
    • Slider Fine Feed (mm): 4
    • Mitutoyo Part Number: HS-30
    • Optional Accessories: 953638, 902053, 07GZA003
    • Standard Accessories : 07GZA000, 05GZA033
    • Technology: Mechanical
  3. Mitutoyo Digital Height Gauge
    Mulai

    Rp7.899.900

    Mitutoyo Digital Height Gauge
    Deskripsi:
    The Mitutoyo ABSOLUTE digital height gage features a large slider feed wheel for easy, smooth measurements. The  built-in ABSOLUTE linear encoder eliminates the need for setting the reference point at every power on, making accurate measurements quick and easy. The hand-operated slider with fine adjustment carriage makes movements smooth and measurements precise. Includes a carbide-tipped long scriber which is highly durable and creates accurate marks on your workpiece.
  4. CP Height Gauge
    Mulai

    Rp779.900

    CP Height Gauge
    atribut:
    • Size (inch): 12
  5. ARED Amplas Fiber-Disk
    Mulai

    Rp1.900

    ARED Amplas Fiber-Disk
    atribut:
    • Size (inch): 4
  6. ASIMETO Height Gauge
    Mulai

    Rp5.499.900

  7. Insize Height Gage Vernier Mechanism
    Mulai

    Rp8.299.900

    Insize Height Gage Vernier Mechanism
    atribut:
    • Includes: Carbide Tipped Scriber, Dust Cover, Magnifier
    • Operation Type: Mechanical
    • Resolution: 0.001inch/0.02mm
    • Base Material: Steel
    • Construction: Stainless Steel
    • Accuracy (inch): +/-0.0020
    • Dimension Type: Inch/Metric
    • Fine Adjustment Position: Above the Vernier Slider
    • Functions: Adjustable Main Scale to Set Zero, Fine Adjustment, Standard Duty, Compatible with Test Indicator Attachment, Compatible with Bevel Protractor Attachment
    • Maximum Measurement (inch): 18
    • Maximum Measurement (mm): 450
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Range (inch): 0 to 18, 0mm to 450mm
    • Travel Type: Manual
  8. Mitutoyo Vernier Height Gage
    Mulai

    Rp3.699.900

    Mitutoyo Vernier Height Gage
    Deskripsi:
    The Mitutoyo Vernier height gage slider and beam are constructed of hardened stainless steel and the beam is adjustable with a ring-type lock nut to support repositioning of the zero reference point. The hand-operated slider features a fine-adjustment carriage for precise feeding. The Vernier sliding scale provides measurements between marks on the main scale for ultra-precise readings.
    atribut:
    • Technology: Mechanical
  9. Insize Digital Caliper (Jangka Sorong)
    Mulai

    Rp779.900

    Insize Digital Caliper (Jangka Sorong)
    Deskripsi:
    Digital Caliper (Standard Model)- Buttons: on/off, zero, mm/inch- Automatic power off, move the digital unit to turn on power - Data output- Made of stainless steel
    atribut:
    • Display Type: Digital
  10. Insize Vernier Height Gage
    Mulai

    Rp4.299.900

    Insize Vernier Height Gage
    Deskripsi:
    Vernier Height Gage> Graduation : 0.02 mm/ 0.001 Inch> Adjustable main scale to set zero > Carbide tipped scriber> Made of stainless steel (except the base)> Satin chrome plated scale> Supplied with magnifier> With fine adjustment> Supplied with dust cover> Optional accessory: dial test indicator holder (code 6293-6) clamp for protractors (code 2372-CLAMP)
  11. SATA Height Gauge
    Mulai

    Rp1.799.900

    SATA Height Gauge
    Deskripsi:
    91542 Vernier Height Gauge 0-200mm Product Description ● Replaceable base plate extends life ● Solid base for more stable measurements ● Highly flat gauge body for smoother frame movement×
    atribut:
    • Resolution (mm): 0.02
  12. Mitutoyo Dial & Vernier Height Gauges
    Mulai

    Rp4.399.900

    Mitutoyo Dial & Vernier Height Gauges
    Deskripsi:
    Vernier height gauges have a rule-style graduated beam that extends from a solid base along which a carriage with a scriber or contact point on the end travels. These gauges are built with a main scale and Vernier scale that provides greater resolution of the measured value. These gauges are commonly used for height and depth measurements and for scribing lines in layout applications.
    atribut:
    • UNSPSC: 31160000
  13. Mitutoyo Digimatic Height Gauge
    Mulai

    Rp15.999.900

    Mitutoyo Digimatic Height Gauge
    atribut:
    • Power Supply: Button type silver oxide battery SR44 (1)
    • Allowable Tolerance (inch): Max. EMPE ± 0.03
    • Approximate Battery Life (year): 5 (at regular use)
    • Display Format: Digital
    • Function: ON/OFF, ORIGIN, ZERO/ABS, HOLD/DATA
    • Maximum Response Speed: Unlimited
    • Minimum Reading (mm): 0.01
  14. Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)
    Mulai

    Rp4.099.900

    Insize Electronic Height Gage 1154 Series (Alat Ukur Ketinggian)
    atribut:
    • Features: Move the Digital Unit to Turn On Power
    • Power Source: Cordless
    • Operation Type: Digital
    • Resolution: 0.0005inch/0.01mm
    • Base Material: Steel
    • Accuracy (inch): +/-0.0012
    • Beam Style: Single-Pole
    • Compatible Data Output Cable: Mfr. No. 7302-SPC5A, Mfr. No. 7302-SPC5B, Mfr. No. 7305-A01, Mfr. No. 7305-A02, Mfr. No. 7305-SPC2A, Mfr. No. 7306-20
    • Construction: Steel
    • Data Output Type: Cable, Wireless w/transmitter
    • Dimension Type: Inch/Metric
    • Functions: On/Off Button Button, Zero Set Set, Automatic Power Off, Move the Digital Unit to Turn on Power, Inch/Metric Conversion
    • Height Measurement Type: 1D
    • Maximum Measurement (inch): 6
    • Maximum Measurement (mm): 150
    • Minimum Measurement (inch): 0
    • Minimum Measurement (mm): 0
    • Range (inch): 0 to 6/0mm to 150mm
    • Travel Type: Manual
  15. KRISBOW Digital Height Gauge
    Mulai

    Rp4.899.900

    KRISBOW Digital Height Gauge
    Deskripsi:
    Alat ukur ketinggian digital dengan tampilan akurat dan fungsi pengukuran internal, eksternal, dan kedalaman. Ideal untuk penggunaan di ruang inspeksi dan manufaktur presisi.
    atribut:
    • Accuracy (mm): 0.01
    • Resolution (mm): 0.01
  16. Mitutoyo Digital Caliper (Jangka Sorong)
    Rating:
    100% of 100
    (13)
    Mulai

    Rp2.299.900

    Mitutoyo Digital Caliper (Jangka Sorong)
    Deskripsi:
    The Mitutoyo digital caliper delivers accurate, repeatable outside dimension, inside dimension, depth and step measurements with accuracy and unrestricted speed.
  17. Mitutoyo Gauge Block
    Rating:
    100% of 100
    (3)
    Mulai

    Rp269.900

    Mitutoyo Gauge Block
    Deskripsi:
    Mitutoyo provides a wide selection of boxed sets of gauge blocks to meet the various needs of industry. Selecting the best set, or sets, to acquire usually depends on the accuracy required by the target applications, the level of convenience desired (larger sets offer more combination possibilities) and the environmental conditions in which they will be used
Daftar Harga vernier height gauge Terbaru October 2026
KENTA Vernier Height GaugeRp9.999.900
Mitutoyo VERNIER HEIGHT GAGE 300/0.02MM 514-102Rp5.399.900
Mitutoyo Digital Height GaugeRp10.999.900
Mitutoyo Digital Height GaugeRp7.899.900
CP Height GaugeRp779.900
ARED Amplas Fiber-DiskRp1.900
SK Vernier Height GaugeRp3.699.900
ASIMETO Height GaugeRp5.499.900
Insize Height Gage Vernier MechanismRp8.299.900
Mitutoyo Vernier Height GageRp3.699.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)